Shop All Copper Fittings
Nibco
3/8" NOM FTG Copper 90 Degree Long Radius Elbow
Mfr # 60722LT 3/8
Zoro # G5148412
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Fitting Connection Type FTG x FTG
- Tube Size 3/8 in
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 60722LT 3/8
- Zoro # G5148412
- UPC # 039923318961
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8 in |
Outside Dia. | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 3/8 in |
Description
Long Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 623 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN FS12-6-PV4 Floor Sink (FS12-6-PV4)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 10 In, 150 psi, PTFE (T10150)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250 Ft, Red (4HHD7)
- DELTA Sprayer Assembly (ShieldSpray) (RP90842AR)
- NIBCO 3/8" x 3/8" x 1/4" NOM C Copper Reducing Tee (611R 3/8X3/8X1/4)
- NIBCO 3/8" NOM C x 3/8" MNPT Copper Adapter (604 3/8)
- NIBCO 34 in. Lead Free Cast Copper x Female 90 deg Drop Elbow (70735LF34)
- NIBCO Solder Pressure Companion Flanges, Copper (9405755)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper 90 Degree Elbow (C7074 1/2)
- NIBCO 1/2" x 8" NOM FTG Copper Stub Out (620L 1/2X8)
- STREAMLINE 3/8" x 1/8" NOM C Copper Reducer (W 01021)
- Nibco Fittings