Shop All Copper Fittings
Nibco
3/8" NOM C x 1/4" MNPT Copper Adapter
Mfr # 604R 3/8X1/4
Zoro # G6082124
original price:
$8.34
16% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 604R 3/8X1/4
- Zoro # G6082124
- UPC # 039923393982
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 1/2" x 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Copper Tube Size | 3/8 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 623 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gas Valve, Natural Gas (SP12541B)
- ANVIL 1/2" Malleable Iron Tee Class 300 (0310516000)
- LDR INDUSTRIES 511-5500 1/2 - 1-1/2 IN PVC PIPE CUTTER (511 5500)
- LEGEND VALVE 1 x 3/4 T4300 NO LEAD PAK xMIP (313-210NL)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Close Rough Elbow (607R 1x3/4)
- NIBCO Class 150 Threaded Companion Flange, C (775-LF 2)
- NIBCO 1-1/4" C x 1" FNPT Copper Reducing Adapter (603-R)
- NIBCO Reducing Elbow, 90 Deg, 3/4 x 1/2 In (707-4R-LF 3/4X1/2)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072 11/2)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x MNPT (7074LF-12)
- NIBCO PRESS SYSTEM Tee, 1x1x3/4", Press X Press X FIP, PK5 (9116516PC)
- Nibco Copper Fittings