Shop All Copper Fittings
Nibco
3/8" NOM C Copper Coupling with Stop
Mfr # 600DS 3/8
Zoro # G5147581
original price:
$0.74
6% off
new price: $0.69
/ea
$0.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 3/8"
Product Information
- Brand Nibco
- MFR # 600DS 3/8
- Zoro # G5147581
- UPC # 039923308986
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Outside Dia. | 1/2" |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Description
Coupling with Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 623 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/2" CHROME HEX BUSHING (310-479CP)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Right-Hand Drain (1976-96)
- ZORO SELECT 1" Male Adapter x FNPT 316 SS Adapter (3LW93)
- PFISTER Tub/Shower Valve Trim, Avalon, Chrome (R89-1CBC)
- NIBCO 1-1/2" x 1-1/4" NOM C Copper Reducer (600R 11/2x11/4)
- NIBCO 3/8" NOM C Copper 90 Degree Close Rough Elbow (C607 3/8)
- NIBCO 1-1/2" x 1-1/4" x 1-1/2" NOM C Copper Reducing Tee (611RR 11/2x11/4x11/2)
- NIBCO 3/16" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/16)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495306)
- NIBCO 3" x 1-1/4" NOM FTG x C Copper Reducer (6002 3X11/4)
- NIBCO 3/4 in. x 1/2 in. Copper Pressure Cup x Cup Reducer Coupling Fitting (I600R3412)
- Nibco Fittings