Shop All Copper Fittings
Nibco
3/4" x 5/8" NOM FTG x C Copper Reducer
Mfr # 600-2 3/4X5/8
Zoro # G2689522
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 600-2 3/4X5/8
- Zoro # G2689522
- UPC # 039923320629
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 5/8" |
Outside Dia. | 7/8" x 3/4" |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 5/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1/4 in, NPT (ZUSA-PF-10232)
- MOEN One-Handle Sensor-Operated Lavatory Faucet (8552AC)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (1MPN5)
- NIBCO 3" NOM C Copper Dimple Stop Coupling (600DS 3)
- NIBCO 1-1/4" NOM C x Flange Copper Flange (741 1 1/4)
- NIBCO 2-1/2" NOM C Copper Cap (617 21/2)
- NIBCO Fitting Union, Low-Lead Cast Bronze (7333LF 3/8)
- NIBCO 2-1/2" x 2-1/2" x 1" NOM C Copper Reducing Tee (611R 21/2x21/2x1)
- NIBCO 1/2" x 1/2" x 1/8" NOM C Copper Reducing Tee (611R 1/2X1/2X1/8)
- NIBCO Solder Pressure Couplings, Copper (9001100)
- Nibco Copper Fittings