Shop All Copper Fittings
Nibco
3/4" x 5/8" NOM C Reducing 90 Degree Close Rough Elbow
Mfr # 607R 3/4X5/8
Zoro # G5149882
original price:
$6.49
20% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Connection Type C x C
- Tube Size 3/4" x 5/8"
Product Information
- Brand Nibco
- MFR # 607R 3/4X5/8
- Zoro # G5149882
- UPC # 039923415431
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 5/8" |
Outside Dia. | 7/8" x 3/4" |
Fitting Side B Copper Tube Size | 5/8 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Description
Close Rough Reducing Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 466 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Valve (338-895TF)
- ZORO SELECT PVC Reducer, Hub, 3 in x 2 in Pipe Size (1WKJ3)
- GENOVA 447060BC CAP 6IN DWV SLIP (70156)
- ZURN Water Pressure Reducing Valve, Dble Union Connections/FCUnion Cnctns 1" (1-NR3XLDUC)
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter (603 21/2)
- NIBCO 2" x 3/4" NOM C Copper Reducing Coupling (600R 2X3/4)
- NIBCO 1-1/4" x 1-1/4" x 3/4" NOM C Copper Reducing Tee (611 11/4X11/4X3/4)
- NIBCO Drop Te, Cast Brnze, 1/2 x 1/2 In, 1/2 In (7125 1/2)
- NIBCO Solder Tees, Bronze (E270450)
- NIBCO DWV Long Turn Tee Wye, Cast Bronze, 2 In (812 2)
- THRIFCO PLUMBING 1 Inch Copper X 3/4 Inch MIP Male Adapter (5436109)
- Nibco Fittings