Shop All Copper Fittings
Nibco
3/4" x 3/4" x 1/8" NOM C Copper Reducing Tee
Mfr # 611R 3/4X3/4X1/8
Zoro # G6124404
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 3/4" x 3/4" x 1/8"
Product Information
- Brand Nibco
- MFR # 611R 3/4X3/4X1/8
- Zoro # G6124404
- UPC # 039923327802
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 3/4" x 1/8" |
Outside Dia. | 7/8" x 7/8" x 1/4" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side C Copper Tube Size | 1/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Pipe Supports, 6.62"Lx5"W Base, 4"H (CBM)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBCP)
- ZORO SELECT 1/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (460-040)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYP1)
- NIBCO 3" x 1-1/4" NOM FTG x C Copper Reducer (6002 3X11/4)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735RLF-3412)
- NIBCO Reducing Adapter, 577 psi at 200F (7032R 1/2X1/4)
- NIBCO 5/16" NOM C Copper Rolled Tube Stop Coupling (U600RS 5/16)
- NIBCO 3" NOM FTG x C Copper 90 Degree Elbow (6072 3)
- NIBCO Drop Elbow, 90, Cast Bronze, C x C, 3/4 In (7075 3/4)
- NIBCO 1" NOM C x 1-1/4" FNPT Copper Adapter (603R 1X11/4)
- Nibco Copper Fittings