Shop All Copper Fittings
Nibco
3/4" x 3/4" x 1/4" NOM C Copper Reducing Tee
Mfr # 611R 3/4X3/4X1/4
Zoro # G5148306
original price:
$5.52
13% off
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 3/4" x 3/4" x 1/4"
Product Information
- Brand Nibco
- MFR # 611R 3/4X3/4X1/4
- Zoro # G5148306
- UPC # 039923327789
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 3/4" x 1/4" |
Outside Dia. | 7/8" x 7/8" x 3/8" |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side C Copper Tube Size | 1/4 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Rubber Kit, Watts Series 909, 6 In (909 6 Rubber Kit)
- RIDGID Ridge Tool 4173282 6 ft. Toilet Auger (4173282)
- GROHE Universal Plug Brushed Nickel (45324EN0)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 2-1/2" (4321002068)
- NIBCO 1" NOM C x 1" FNPT Copper Adapter (603 1)
- NIBCO generic-6172 2 in. Wrot Copper 2-18 in. Outdoor Diameter Tube Cap (generic_6172)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1/2X3/4X1/2)
- NIBCO 1" C x MNPT Lead Free Cast DZR Brass Union (7334LF 1)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-343412)
- NIBCO Reducing Tee, Low-Lead Cast Bronze (712R-LF 3/4X3/4X3/8)
- ZURN 1" Dielectric Union Copper (1-DUXLC)
- Nibco Fittings