Shop All Copper Fittings
Nibco
3/4" x 1/2" x 3/4" NOM C Copper Reducing Tee
Mfr # 611 3/4X1/2X3/4
Zoro # G3329487
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 611 3/4X1/2X3/4
- Zoro # G3329487
- UPC # 039923327901
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" x 1/2" x 3/4" |
Outside Dia. | 7/8" x 5/8" x 7/8" |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.28 (0126-A)
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 3/4" FNPT x Butt Weld (ZUSA-PF-103)
- LEGRIS 4mm Compression x 1/8" Male BSPT Straight Adapter 10PK (0105 04 10)
- ZSI Beta Clamp Assembly, Single, 1/4 In Tube (S1004R)
- NIBCO 1-1/2" NOM C Copper 45 Degree Elbow (606 11/2)
- NIBCO Elbow, 90 Deg, C x FNPT, 1-1/2 In (7073-LF 11/2)
- NIBCO 3" x 3" x 1/2" NOM C Copper Reducing Tee (611R 3X3X1/2)
- NIBCO Drop Elbow, 90, Cast Bronze, C x C, 3/4 In (7075 3/4)
- NIBCO 1-1/4" NOM C x SJ Copper Adapter (9017 11/4X11/4)
- NIBCO 1-1/4" x 3/4" NOM FTG x C Copper Reducer (6002 11/4x3/4)
- LEGEND VALVE 2-1/2" COPPER TEE (450-159)
- Nibco Copper Fittings