Shop All Copper Fittings
Nibco
3/4" NOM C x FTG Copper Tee
Mfr # 6112 3/4
Zoro # G5148367
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x FTG x C
- Tube Size 3/4"
Product Information
- Brand Nibco
- MFR # 6112 3/4
- Zoro # G5148367
- UPC # 039923335081
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Tee, Maximum Operating Pressure 466 psi @ 200 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 1-1/2" x 1-1/2" x 1" Pipe Size, Socket x Socket x Socket (9801-211)
- ZORO SELECT 1-1/4" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-175)
- SLOAN Washer Set Repair Kit, Toilets & Urinals (A156AA)
- KOHLER Escutcheon, 1004446-BN (1004446-BN)
- NIBCO 3/8" NOM FTG x C Copper 90 Degree Elbow (6072LT 3/8)
- NIBCO 1-1/2" NOM C Copper Coupling with Stop (901 11/2)
- NIBCO 1/4" NOM C x 1/4" FNPT Copper Adapter (603 1/4)
- NIBCO Solder Pressure Adapters, Copper (9024450)
- NIBCO 2" NOM C Copper 45 Degree DWV Elbow (906 2)
- NIBCO 3" x 3/4" x 3" NOM C Copper Reducing Tee (611RR 3X3/4X3)
- LEGEND VALVE 1" LONG TURN 90 ELBOW (450-135)
- Nibco Fittings