Shop All Copper Fittings
Nibco
3/4 in. Wrot Copper 90-Degree Cup x Cup Elbow Fitting, 25PK
Mfr # MPP607HD34
Zoro # G009991405
product price: $77.45
/pk 25, $3.10/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nibco
- MFR # MPP607HD34
- Zoro # G009991405
- UPC # 39923397744
- Country of Origin United States
- Category Copper Fittings
Description
The lead-free wroth copper solder pressure 90 close rough elbow is used in residential and commercial systems such as potable water, air conditioning and refrigeration. Options also include cleaned and bagged for oxygen service medical gas. Wroth fittings are made from commercially pure copper mill products per ASTM B75 Alloy C12200 and conform to material and workmanship per ASME B16.22 and MSS SP-104.For use with aboveground water-supply piping90 elbow features solder cups and a close rough radiusFitting provides a means of changing the pipeline direction 90 it is used when velocity is not a problemDezincification resistantSize range 1/8 in. to 8 in.Maximum working pressure of 408 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 13)
- PARKER Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-4-4)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB750)
- ODD BALL INDUSTRIES 36" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- NIBCO DWV Long Turn Tee Wye, Cast Bronze, 2 In (812 2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495306)
- NIBCO 1" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604-R)
- NIBCO 1/4" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/4)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1/2)
- NIBCO Drop Ear Elbow, 90, Low Lead Cast Bronze (70735LF-1)
- LEGEND VALVE 1/2" COPPER CAP (450-483)
- Nibco Copper Fittings