Shop All Ball Valves
Nibco
3/4" FNPT Bronze Ball Valve Inline
Mfr # T58570NS 3/4
Zoro # G5273746
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Compliance MSS SP-110
- Max. Steam Pressure 150 PSI WSP
- Stem Material Silicon Bronze
Product Information
- Brand Nibco
- MFR # T58570NS 3/4
- Zoro # G5273746
- UPC # 039923679338
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 6.3" |
Connection Size - Side 2 | 3/4 in |
Handle Height | 2.25 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-1/4" O.D., 14 1/2 in H (EV961100-75)
- ANVIL 1-1/2" x 1-1/4" Malleable Iron Reducer Coupling Class 300 (0310543806)
- MOEN Handle Hub Kit (100556W)
- GROHE Universal Non-Return Valve Starlight Chr (12510000)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570NS 1/2)
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S5857066 3/4)
- NIBCO 2" Sweat Bronze Ball Valve Inline (S58570 2)
- NIBCO 1/2 in. Brass Lead Free C x C Ball Valve (SFP600ADLF12)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570 3/4)
- NIBCO 2" FNPT Bronze Ball Valve Inline (T5857066 2)
- DIXON Brass Diverting 3Way BalL, Valve, T, 1" (BBV100DTW)
- Nibco Valves