Shop All Ball Valves
Nibco
3/4" FNPT Brass Gas Ball Valve Inline
Mfr # GB2A
Zoro # G1424525
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Connection Type FNPT x FNPT
- Handle Type Square
- Max. Pressure 600 psi CWP
Product Information
- Brand Nibco
- MFR # GB2A
- Zoro # G1424525
- UPC # 039923279255
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 2.38 in |
Handle Height | 1.26 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Standard Port, Handle Type Square, Connection Size - Side 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Quick Connect Filter, 2.5 gpm, 0.2 Micron, 4-1/2" O.D., 4 1/2 in H (5613432)
- ZORO SELECT Supply Stop, Angle, 1/2" Inlet, Celcon Stem (10733lf)
- STREAMLINE Streamline REF-5/8 Soft Coil Tubing, 5/8 in OD, 50 ft L (D 10050P)
- WHITEHAUS Vitreous China Sgl Bowl, Drop-In Sink W/ Wire Basket And 3 ½" Off Cente (WH474-60)
- NIBCO 1/2" FNPT Brass Gas Ball Valve Inline (GB2A)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570 3/4)
- NIBCO 1" FNPT Stainless Steel Ball Valve 2-Way (NL95X0A)
- NIBCO 2" Sweat Bronze Ball Valve Inline (S58570 2)
- NIBCO 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (T58570HC 1/2)
- NIBCO Manual 150 Brass Threaded 1-1/4In Npt Ball Valve (585-70-66)
- SHARPE VALVES 1-1/4" Socket Stainless Steel Ball Valve Inline (4351002560)
- Nibco Ball Valves