Shop All Copper Fittings
Nibco
3/16" NOM C Copper Tee
Mfr # 611 3/16
Zoro # G5148875
product price: $8.89
/ea
$8.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 611 3/16
- Zoro # G5148875
- UPC # 039923326027
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/16" |
Outside Dia. | 5/16" |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side C Copper Tube Size | 3/16 in |
Fitting Side A Copper Tube Size | 3/16 in |
Fitting Side C Tube Outer Diameter | 5/16 in |
Fitting Side B Copper Tube Size | 3/16 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3/16 in, Fitting Side B Copper Tube Size 3/16 in, Fitting Side C Copper Tube Size 3/16 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Side C Tube Outer Diameter 5/16 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU Surface Mount Hinge Set for Bathroom Partition Door, Right (71130170)
- AMERICAN STANDARD Diverter For Kitchen Spray (M953056-0070A)
- ZURN Ball Valve Handle Repair Kit, 1 (RK1-BVHD)
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-12-PC)
- NIBCO 1" x 1/2" NOM FTG x C Copper Reducer (600-2 1X1/2)
- NIBCO 3/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 3/4)
- NIBCO 1" x 3/4" NOM C Copper Reducer (600R 1X3/4)
- NIBCO 3" x 3" x 1/2" NOM C Copper Reducing Tee (611R 3X3X1/2)
- NIBCO 1" x 3/4" x 3/4" NOM C Copper Reducing Tee (611 1X3/4X3/4)
- NIBCO 3/8" x 1/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/8x1/4x3/8)
- STREAMLINE 1-1/2" NOM C Copper DWV Coupling (W 07063)
- Nibco Fittings