Shop All Copper Fittings
Nibco
3/16" NOM C Copper 90 Degree Long Radius Elbow
Mfr # 607LT 3/16OD
Zoro # G5149191
original price:
$7.29
18% off
new price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type C x C
- Tube Size 3/16"
Product Information
- Brand Nibco
- MFR # 607LT 3/16OD
- Zoro # G5149191
- UPC # 039923316622
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/16" |
Outside Dia. | 3/16" |
Fitting Side A Copper Tube Size | 3/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Copper Tube Size | 3/16 in |
Description
Long Radius Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/16 in, Fitting Side B Copper Tube Size 3/16 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 729 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 95626ORB (95626ORB)
- SLOAN Regal R1012A Rebuild Kit Regal 2.4 Gpf Closet (3317012)
- APOLLO VALVES 3/8" FNPT x MNPT Bronze Ball Valve Inline (7080201)
- SLOAN Royal 152-1.28 3 3/4 Ldim Wb Flush Valve (3919394)
- NIBCO 3/4" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 3/4)
- NIBCO 2" x 3/4" NOM C Copper Reducing Coupling (600R 2X3/4)
- NIBCO 1-1/4" x 1" NOM FTG x C Copper Reducer (600-2 11/4X1)
- NIBCO 1-1/4" NOM C Copper Reducing Coupling with Stop (901 11/4)
- NIBCO 1 In. x 3/4 In. Reducing Copper Coupling with Stop (W00790D)
- NIBCO Solder Tees, Bronze (E090000)
- EVERFLOW Copper Female Adapter Fitting with SWTxFIP Connection 1'' (CCFA0100)
- Nibco Fittings