Shop All Copper Fittings
Nibco
3" x 1-1/2" NOM FTG x C Copper Reducer
Mfr # 6002 3X11/2
Zoro # G5148945
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Tube Size 3" x 1-1/2"
Product Information
- Brand Nibco
- MFR # 6002 3X11/2
- Zoro # G5148945
- UPC # 039923321305
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" x 1-1/2" |
Outside Dia. | 3-1/8" x 1-5/8" |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Copper Tube Size | 3 in x 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in, 3 in |
For Tube Outside Diameter | 1 5/8 in, 3 1/8 in |
Description
Fitting Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 254 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Filter (9601)
- ZORO SELECT Stainless Steel, Bath Drain, Overflow Face Plate (35202)
- ZORO SELECT Tubing, Flexible Polypropylene, .170 In ID (1522-170250)
- KOHLER Spray Kit, Kitchen (1346768-BN)
- NIBCO 1-1/2" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/2X1X1)
- NIBCO Tee, Cast Bronze, C x F x C, 3/4 x 3/4 In (714 3/4)
- NIBCO 1 CxC Coupler No Stop (W00980D)
- NIBCO 1/2" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/2)
- NIBCO 1-1/4" x 5/8" NOM C Copper Reducing Coupling (600R 11/4X5/8)
- NIBCO Union Elbow, 90, Cast Bronze, C x MNPT (70746 3/4)
- NIBCO 2" NOM C Copper Test Cap (917-B)
- Nibco Copper Fittings