Shop All Copper Fittings
Nibco
3" NOM C x FTG Copper 45 Degree DWV Elbow
Mfr # 9062 3
Zoro # G5150126
product price: $36.75
/ea
$36.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type C x FTG
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 9062 3
- Zoro # G5150126
- UPC # 039923463760
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" |
Outside Dia. | 3-1/8" |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Copper Tube Size | 3 in |
Description
DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK1000)
- ZORO SELECT 2" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P827)
- APACHE Ultra T-Bolt Clamp, 2.5" to 2.81" (43082016)
- ICON TECHNOLOGIES Eco-3 Replacement Cartridge 1500 Gal. Lead, Cyst Reduction (G15-ERC)
- NIBCO 3" NOM C x 3" FNPT Copper Adapter (603 3)
- NIBCO Solder DWV Adapters, Copper (H030350)
- NIBCO Solder Tees, Bronze (E098800)
- NIBCO 4" x 4" x 3" NOM C Copper Reducing Tee (611R 4x4x3)
- NIBCO 5/8" NOM C Copper Rolled Tube Stop Coupling (600RS 5/8)
- NIBCO 1-14 x 34 in. Wrot Fitting & Copper Reducer (600211434)
- NIBCO 3/8" NOM FTG x C Copper 90 Degree Elbow (6072LT 3/8)
- Nibco Fittings