Shop All Copper Fittings
Nibco
3" NOM C Copper Rolled Tube Stop Coupling
Mfr # 600RS 3
Zoro # G2488516
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 600RS 3
- Zoro # G2488516
- UPC # 039923308146
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" |
Outside Dia. | 3-1/8" |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Description
Coupling, Rolled Tube Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 317 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Adapter, FNPT x MNPT, 3/4" x 1/2" Pipe Size (VS222P-12-8)
- ZSI Beta Clamps, Heavy Series, 1/2 In Tube, C (H3008C)
- MOEN Eco-Performance Handshower (164928)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Chrome (EVT6121)
- NIBCO 3/4" NOM C x 1" FNPT Copper Reducing Adapter (603R 3/4x1)
- NIBCO 1/4" NOM C x 1/4" FNPT Copper Adapter (603 1/4)
- NIBCO Solder DWV Adapters, Copper (H030350)
- NIBCO Solder Tees, Bronze (E147200)
- NIBCO 1/2" NOM C x 1/4" MNPT Copper Reducing Adapter (604-R)
- NIBCO 3/4 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01560D)
- LEGEND VALVE 4" COPPER 90 ELBOW (450-011)
- Nibco Copper Fittings