Shop All Copper Fittings
Nibco
3" NOM C Copper 90 Degree Elbow
Mfr # 607 3
Zoro # G2213687
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 607 3
- Zoro # G2213687
- UPC # 039923313386
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3" |
Outside Dia. | 3-1/8" |
Fitting Side B Tube Outer Diameter | 3 1/8 in |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side A Tube Outer Diameter | 3 1/8 in |
Fitting Side B Copper Tube Size | 3 in |
Description
Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3 1/8 in, Fitting Side B Tube Outer Diameter 3 1/8 in, Maximum Operating Pressure 317 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Threaded x Threaded PVC 90 Elbow SCH 80 (8214214)
- ZORO SELECT 3/4" x 1-3/8" Black Close Pipe Nipple Sch 160 (82500)
- ASCO Red-Hat Ii 120V-Ac 1In Npt Solenoid Valve (EF8210G027)
- APOLLO PEX 1/2 in. and 3/4 in. PEX Crimp Tool (69PTKH0014C)
- NIBCO 2" NOM C x FTG Copper 90 Degree Drop Elbow (9072 2)
- NIBCO DWV Fitting Cleanout, 2 x 1-1/2 In (816S 2X11/2)
- NIBCO Solder Tees, Bronze (E090550)
- NIBCO 3/4 in. x 1/2 in. Copper Pressure Cup x Cup Reducer Coupling Fitting (I600R3412)
- NIBCO 1-1/2" x 1-1/4" NOM C x FTG Copper Reducing Bushing (9012 11/2X11/4)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x MNPT (7074LF-34)
- LEGEND VALVE 1-1/2" COPPER CAP (450-487)
- Nibco Copper Fittings