Shop All Copper Fittings
Nibco
2" x 3/4" x 2" NOM C Copper Reducing Tee
Mfr # 611RR 2x3/4x2
Zoro # G1806664
original price:
$46.23
21% off
new price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 611RR 2x3/4x2
- Zoro # G1806664
- UPC # 039923330208
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 3/4" x 2" |
Outside Dia. | 2-1/8" x 7/8" x 2-1/8" |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side C Copper Tube Size | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side C Tube Outer Diameter | 2 1/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" FLX 3/4" IPS NL T-442 (111-115NL)
- RIDGID Closet Auger, 6 ft Cable Lg, 1/2 in Cable Dia, Power Drill Compatible, Bulb Head, Manual Cable Feed (K-6P)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/2 in Pipe Size (EF8210G034)
- HAM-LET 3/8" x 15/32" LET-LOK x FNPT SS Female Connector (766L-SS-12MM X 3/8)
- NIBCO 3" NOM C x 3" FTG Copper 90 Degree Drop Elbow (9072 3)
- NIBCO 1-1/4" NOM C x 1-1/4" MNPT Copper Adapter (604 11/4)
- NIBCO 1" NOM C Copper Coupling without Stop (601 1)
- NIBCO 1/2 in. Copper Pressure Cup x MIP Adapter Fitting (I60412)
- NIBCO 2" x 1-1/2" NOM C Copper Reducer (600R 2x11/2)
- NIBCO 1/2" x 8" NOM FTG Copper Stub Out (620L 1/2X8)
- NIBCO 1/4" x 1/4" x 1/8" NOM C Copper Reducing Tee (611R 1/4X1/4X1/8)
- Nibco Fittings