Shop All Copper Fittings
Nibco
2" x 2" x 1-1/2" NOM C Copper DWV Reducing Tee
Mfr # 911R 2X2X11/2
Zoro # G5147983
product price: $20.35
/ea
$20.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 911R 2X2X11/2
- Zoro # G5147983
- UPC # 039923465726
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 2" x 1-1/2" |
Outside Dia. | 2-1/8" x 2-1/8" x 1-5/8" |
Fitting Side C Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side C Tube Outer Diameter | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Description
DWV Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Fitting Side C Tube Outer Diameter 1 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers Wrought Iron (102763WR)
- T&S BRASS Cold Spindle Assembly with Spring Check, 3-1/8" x 2-1/4", Chrome (002711-40)
- DURA FAUCET CLASSICAL HI-RISE RV KITCHEN FAUCET - BISQUE PARCHMENT (DF-PK210C-BQ)
- SMITH-COOPER 1/2" MNPT x 2 ft. TBE Brass Pipe Nipple Sch 40 (4385011410)
- NIBCO 3/4" NOM C Copper Union (633W 3/4)
- NIBCO 3/8" NOM C Copper Union (633W 3/8)
- NIBCO 1-1/4" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604R 11/4x11/2)
- NIBCO 2" NOM C x 1-1/2" FNPT Copper Reducing Adapter (603R 2x11/2)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-34)
- NIBCO 12 in. Lead Free Cast Copper Fitting Tee (712LF12)
- NIBCO 1-1/4" NOM C x SJ Copper Adapter (9017 11/4X11/4)
- Nibco Fittings