Shop All Copper Fittings
Nibco
2" x 1" x 2" NOM C Copper Reducing Tee
Mfr # 611RR 2x1x2
Zoro # G0671946
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 2" x 1" x 2"
Product Information
- Brand Nibco
- MFR # 611RR 2x1x2
- Zoro # G0671946
- UPC # 039923330123
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 1" x 2" |
Outside Dia. | 2-1/8" x 1-1/8" x 2-1/8" |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side C Tube Outer Diameter | 2 1/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side C Copper Tube Size | 2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF N55BU)
- ANVIL Beam Clamp, Tong w/Eyenut, 1/2"Rod Size (500374152)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Polished Chrome, Weight: 0.6 (OP-640029)
- LEGEND VALVE 1-1/2" D.U. STEAM GASKET (301-437)
- NIBCO 1-1/2" NOM FTG x C Copper 90 Degree Elbow (6072 11/2)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Close Rough Elbow (607R 1x3/4)
- NIBCO 1/8" NOM C Copper Coupling with Stop (600 1/8)
- NIBCO 1" x 3/4" NOM C Copper Reducer (600R 1X3/4)
- NIBCO 3/4" NOM FTG x C Copper 45 Degree Elbow (606-2 3/4)
- NIBCO DWV Long Turn Tee Wye, Cast Bronze (812 11/2)
- NIBCO 1-1/2" NOM C Copper 90 Degree Long Radius Elbow (607LT 11/2)
- Nibco Copper Fittings