Shop All Copper Fittings
Nibco
2" x 1-1/4" NOM C Copper Reducer
Mfr # 600R 2x11/4
Zoro # G3111236
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 600R 2x11/4
- Zoro # G3111236
- UPC # 039923307866
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 1-1/4" |
Outside Dia. | 2-1/8" x 1-3/8" |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 364 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047800.002)
- SHAW PLUGS Expansion Plug, Snap-Tite, 11/16 In (51006)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (LK4405FRKEVG)
- SMITH-BLAIR Repair Clamp, Pipe Size 2 In, 15 In L (26100023815000)
- NIBCO DWV Fitting Cleanout, 2 x 1-1/2 In (816S 2X11/2)
- NIBCO 1-1/4" NOM C Copper Dimple Stop Coupling (600DS 11/4)
- NIBCO 3/4 in. x 3/4 in. x 1/2 in. Wrot Copper C x C x C Tee (CP611343412)
- NIBCO 1-1/2" NOM FTG x SJ Copper Adapter (90127 11/2X11/2)
- NIBCO 1/4" NOM C Copper Cap (617 1/4)
- NIBCO 1/2" x 1/8" NOM C Copper Reducer (600R 1/2 1/8)
- STREAMLINE 1/2" C Copper 90 Degree Flanged Sink Elbow (A 03706NL)
- Nibco Fittings