Shop All Copper Fittings
Nibco
2" x 1-1/2" x 2" NOM C Copper Reducing Tee
Mfr # 611RR 2X11/2X2
Zoro # G5149015
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 2" x 1-1/2" x 2"
Product Information
- Brand Nibco
- MFR # 611RR 2X11/2X2
- Zoro # G5149015
- UPC # 039923329844
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 1-1/2" x 2" |
Outside Dia. | 2-1/8" x 1-5/8" x 2-1/8" |
Fitting Side C Copper Tube Size | 2 in |
Fitting Side C Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Fitting Side C Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plug Adapter, 1-1/2 In Hub x NPSM (1WJN6)
- TOTO Gs 1.2 Gpm Single Handle Bathroom S (TLG03301U#BN)
- LEGEND VALVE 12" POL. BRASS LOG LIGHTER KEY (102-853)
- SLOAN Friction Ring F3 Friction Ring Sj 1-1/4 (48 Pack) (5306057)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF-114)
- NIBCO 3/8" NOM C Copper Cap (617 3/8)
- NIBCO 1-1/2" NOM C Copper Dimple Stop Coupling (600DS 11/2)
- NIBCO Vent Elbow, Cast Bronze, 3/4 x 3/4 In (705D 3/4)
- NIBCO Elbow, 90 Deg, C x FNPT, 1-1/2 In (7073-LF 11/2)
- NIBCO Wye, 45 Deg, 3/4 In, Low-Lead Cast Bronze (749-LF 3/4)
- NIBCO Class 150 Companion Flange, C, 4 In (771-LF 4)
- Nibco Fittings