Shop All Copper Fittings
Nibco
2" x 1-1/2" x 2" NOM C Copper DWV Reducing Tee
Mfr # 911RR 2X11/2X2
Zoro # G5149286
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 2" x 1-1/2" x 2"
Product Information
- Brand Nibco
- MFR # 911RR 2X11/2X2
- Zoro # G5149286
- UPC # 039923465764
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 1-1/2" x 2" |
Outside Dia. | 2-1/8" x 1-5/8" x 2-1/8" |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side C Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side C Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Description
DWV Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Fitting Side C Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in., 3/4 in. and 1 in. PVC IPS Demount Clip (3-Pack), 3PK (FSBIPSDC3PK)
- BESTCARE Escutcheon, 2-1/4" W, 2-1/4" L (2566-050-002)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- OATEY Cleanout Plug, 2 In, Brass (42370)
- NIBCO Union, Low-Lead Cast Bronze, 269 psi (733-LF 2 1/2)
- NIBCO 1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 1/2x1)
- NIBCO 1X1/2 Cxc Reduce Coup (W00800T)
- NIBCO Coupling with Stop, Wrot Copper, 2", CxC (600RS 2)
- NIBCO 12 in. Lead Free Cast Copper x Female 90 deg Drop Elbow (70735LF12)
- NIBCO 1/2 In. Sweat/Solder Copper Tube Cap (W01850D)
- IRONWERKS DESIGNS 1/2" Copper Pipe Tee Fitting, 10PK (CPR-TEE-1.2-10)
- Nibco Fittings