Shop All Copper Fittings
Nibco
2" x 1-1/2" NOM FTG x C Copper Reducer
Mfr # 6002 2x11/2
Zoro # G2861564
original price:
$15.75
5% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Tube Size 2" x 1-1/2"
Product Information
- Brand Nibco
- MFR # 6002 2x11/2
- Zoro # G2861564
- UPC # 039923321022
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 1-1/2" |
Outside Dia. | 2-1/8" x 1-5/8" |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 364 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST End Cap, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP4608W)
- NANTUCKET SINKS 36-inch Workstation Fireclay Apron Sink with Accessories White (T-PS36W)
- SHARKBITE/CASH ACME 14CTSx5 WHT Pex Stick (U850W5)
- AB&A 3-1/2" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60364)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Long Radius Elbow (607LTR 1X3/4)
- NIBCO 1 in. x 3/4 in. FTG x Cup Copper Pressure Fitting Reducer (I6002134)
- NIBCO 1 In. x 1 In. x 1/2 In. CxCxC Reducing Copper Tee (W01740D)
- NIBCO 2" NOM C Copper Coupling with Stop (901 2)
- NIBCO 1/4" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/4)
- NIBCO 3/4" x 3/4" x 1/8" NOM C Copper Reducing Tee (611R 3/4X3/4X1/8)
- THRIFCO PLUMBING 1/2 Inch Copper Male Adapter (5436098)
- Nibco Fittings