Shop All Copper Fittings
Nibco
2" x 1-1/2" NOM C Copper Reducer
Mfr # 600R 2x11/2
Zoro # G0899543
original price:
$11.87
9% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 2" x 1-1/2"
Product Information
- Brand Nibco
- MFR # 600R 2x11/2
- Zoro # G0899543
- UPC # 039923307842
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" x 1-1/2" |
Outside Dia. | 2-1/8" x 1-5/8" |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 364 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, 3/4", PVC/EPDM, Socket (YC10075SE)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 3/4", PVC/FPM, Threaded (YC10075TU)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 10 ft Length, Type K (KH03010)
- ZORO SELECT Replacement Sink Strainer (30061)
- NIBCO Union, Low Lead Cast Bronze, C x FNPT (733LF 1)
- NIBCO 1-1/2" x 3/4" NOM C Copper Reducing Coupling (600R 11/2X3/4)
- NIBCO 3" x 3" x 3/4" NOM C Copper Reducing Tee (611R 3X3X3/4)
- NIBCO 1/8" NOM C Copper Coupling with Stop (600 1/8)
- NIBCO 12 in. Lead Free Cast Copper Fitting Tee (712LF12)
- NIBCO 1/4" x 1/4" x 1/8" NOM C Copper Reducing Tee (611R 1/4X1/4X1/8)
- JONES STEPHENS Tee, Copper, 1-1/2,611, JW#11538 (C75151)
- Nibco Fittings