Shop All Copper Fittings
Nibco
2" NOM C x Flange Copper Flange
Mfr # 741 2
Zoro # G1408994
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Flange
- Fitting Connection Type C x Flange
- Tube Size 2"
Product Information
- Brand Nibco
- MFR # 741 2
- Zoro # G1408994
- UPC # 039923356598
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Flange Outside Diameter | 6 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Bolt Hole Diameter | 31/50 in |
Description
Flange, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 2 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 100 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 6 in, Number of Bolt Holes 4, Flange Thickness 3/8 in, Bolt Hole Diameter 31/50 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1 in Pipe Size (402010)
- ZORO SELECT 3/4" MNPT x 6" TBE Polypropylene Pipe Nipple Sch 80 (NIP075-6)
- IN-O-VATE 2 x 6 in. Walls the Dryer Box (3602945)
- JONES STEPHENS PVC, Slip Joint, 1-1/2" x 16" (P37018)
- NIBCO Elbow, 90, Cast Bronze, C x FNPT, 1/2 In (7073 1/2)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Flush Bushing (618 1/2x3/8)
- NIBCO 1 in. Copper Pressure Cup x MIP Adapter Fitting (I6041)
- NIBCO 3/4" NOM C Copper 45 Degree Elbow (606 3/4)
- NIBCO 3/4 in. Wrot Copper 90-Degree Ftg x C Fitting Elbow (CP6072LT34)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X5/8)
- NIBCO 7/8" NOM C Copper Coupling with Stop (600RS 7/8)
- Nibco Copper Fittings