Shop All Copper Fittings
Nibco
2" NOM C Copper Test Cap
Mfr # 917-B
Zoro # G5148114
original price:
$4.83
14% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 917-B
- Zoro # G5148114
- UPC # 039923462107
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Compatible Tube Outer Diameter | 2 1/8 in |
Compatible Copper Tube Size | 2 in |
Details
Item | Test Cap |
Tube Fitting Material | Wrot Copper |
Pipe Fitting Material | Wrot Copper |
Specific Fitting Shape | Cap |
Fitting Connection Type | C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Specific Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | C |
Standards | ASTM B75 Alloy C12200; ASME B16.29 |
Max. Pressure | 5 psi |
Temp. Range | -20 Degrees to 400 Degrees F |
Maximum Operating Pressure | 5 psi |
Minimum Operating Temperature | 20 Degrees F |
Resistance Properties | Dezincification-Resistant |
Maximum Operating Temperature | 400 Degrees F |
Application | Air, Potable Water |
Fitting Material | Wrot Copper |
Description
Test Cap, Application Air, Potable Water, Compatible Copper Tube Size 2 in, Compatible Tube Outer Diameter 2 1/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Test Cap, Standards ASME B16.29, ASTM B75 Alloy C12200, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducer (25961)
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E4BNE11)
- NVENT CADDY Loop Hanger, J, 2 In, Electro-Zinc Plated (4180200EG)
- GOODMAN Cap050500440Rtp Cap 5/50Mfd (CAP0505004)
- NIBCO 2-1/2" x 2-1/2" x 1" NOM C Copper Reducing Tee (611R 21/2x21/2x1)
- NIBCO Reducing Male Adapter, C x MNPT, 3/4 In (704R-LF 3/4X11/4)
- NIBCO Drop Ear Tee, Low Lead Cast Bronze (7125LF-12)
- NIBCO 2" x 1/2" NOM FTG x C Copper Reducer (6002 2x1/2)
- NIBCO 2" NOM FTG x 2" FNPT Copper Adapter (6032 2)
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (903 11/2)
- THRIFCO PLUMBING #B147-8 1/2 Inch Copper Flare Gasket (6936061)
- Nibco Copper Fittings