Shop All Copper Fittings
Nibco
2" NOM C Copper Coupling without Stop
Mfr # 601 2
Zoro # G2472784
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 2"
Product Information
- Brand Nibco
- MFR # 601 2
- Zoro # G2472784
- UPC # 039923309662
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2" |
Fitting Side A Copper Tube Size | 2 in |
Overall Length | 2 11/16 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Description
Coupling without Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 364 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 3/8 in. FPT X 3/8 in. D FPT Brass Tee (4507190)
- ZURN Zurn WXTP-50V 14 Gallon Expansion Tank, 1 In. FNPT (WXTP-50V)
- GROHE Universal Strainer 2.2 gpm (45220000)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2936-PG-SAA)
- NIBCO 1" NOM C Copper Return Bend (638 1)
- NIBCO 3/4" NOM C x 3/4" MNPT Copper Adapter (604 3/4)
- NIBCO 1-1/2" NOM C x 1-1/4" FNPT Copper Reducing Adapter (603-R)
- NIBCO 1-1/2" NOM C Copper Dimple Stop Coupling (600DS 11/2)
- NIBCO 3/8" NOM C Copper Union (633W 3/8)
- NIBCO 1-1/4" NOM SJ x 1-1/2" MNPT Copper Adapter (9047R 11/2X11/4)
- NIBCO PRESS SYSTEM Coupling, Repair, 3/4", Press Ends, PK10 (9020400PC)
- Nibco Fittings