Shop All PVC Pipe Fittings
Nibco
2 in. PVC DWV MIPT Cleanout Plug
Mfr # C4818HD2
Zoro # G909992830
product price: $3.55
/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nibco
- MFR # C4818HD2
- Zoro # G909992830
- UPC # 39923388261
- Country of Origin United States
- Category PVC Pipe Fittings
Description
Temporarily cap your drain, waste and vent system with the NIBCO 2 in. PVC DWV MIPT Cleanout Plug. The plug is used with a PVC cleanout fitting sold separately. PVC DWV is easy to install and is joined by solvent cementing or threading. PVC fittings exhibit high corrosion and chemical resistance and will not rust, scale, pit or corrode.PVC requires the use of a primer before cementingUse in conjunction with a PVC cleanout fitting sold separatelySuitable for use in non-pressurized sanitary drain, waste and vent applicationsMIPT solvent-welded connectionMaximum working pressure of 5 psiSmooth interior finish for reduced friction and material buildupHelps remove waste water and waterborne wastes from plumbing fixtures and appliancesDo not test or use with compressed air or other gasesMaximum service temperature 140°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit - (137536)
- COLDER 3/8" x 1/4" Barbed Inline Coupler (NS6D17006)
- MOEN Flo by Installation Tool (930-003)
- LEGEND VALVE 1" X 9" 304 SS NIPPLE (304-113)
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I47182112)
- NIBCO 2 in. PVC DWV Street SPG x FIPT Female Adapter (C48032HD2)
- NIBCO 4 in. PVC DWV Hub x Hub Solvent Weld P-Trap (C48854)
- NIBCO 1-1/2 in. PVC DWV Hub x MPT Male Adapter Fitting (C4804HD112)
- NIBCO 1 in. x 1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I4718112)
- NIBCO COPY 0 3 in. PVC DWV H x H x FPT Cleanout Plug Tee (C4814HD3)
- ZORO SELECT PVC Blind Flange, Flanged, 2-1/2 in Pipe Size (853-025)
- Nibco Fittings