Shop All Copper Fittings
Nibco
2-1/2" x 2-1/2" x 3/4" NOM C Copper Reducing Tee
Mfr # 611R 21/2X21/2X3/4
Zoro # G5187427
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 611R 21/2X21/2X3/4
- Zoro # G5187427
- UPC # 039923330420
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" x 2-1/2" x 3/4" |
Outside Dia. | 2-5/8" x 2-5/8" x 7/8" |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Side B Tube Outer Diameter | 2 5/8 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Side C Copper Tube Size | 3/4 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-O-VATE 2 x 4 in. Walls the Dryer Box (3602944)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 10 In (22600111007000)
- PARKER Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W (PKC-2-120)
- KOHLER Lift Toggle Assy (29599)
- NIBCO 4" x 4" x 3" NOM C Copper Reducing Tee (611R 4x4x3)
- NIBCO Wye, 45 Deg, 3/4 In, Low-Lead Cast Bronze (749-LF 3/4)
- NIBCO 1-1/4" NOM C Copper Coupling without Stop (601 11/4)
- NIBCO 1-1/4" NOM C Copper 45 Degree DWV Elbow (906 11/4)
- NIBCO Coupling with Stop, Wrot Copper, 1", CxC (600RS 1)
- NIBCO 3/8" NOM C Copper Cap (617 3/8)
- NIBCO 3/8" NOM FTG x C Copper 45 Degree Elbow (6062 3/8)
- Nibco Copper Fittings