Shop All Copper Fittings
Nibco
2-1/2" x 1" NOM FTG x C Copper Reducer
Mfr # 6002 21/2X1
Zoro # G5187551
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Tube Size 2-1/2" x 1"
Product Information
- Brand Nibco
- MFR # 6002 21/2X1
- Zoro # G5187551
- UPC # 039923321206
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" x 1" |
Outside Dia. | 2-5/8" x 1-1/8" |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Description
Fitting Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 269 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/2" x 3/8" Tube Inline Coupler (NS6D13008)
- ZORO SELECT 1" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-100)
- ZORO SELECT 1" IPS Galvanized Compression Coupling (160-005)
- B & K IRON BLK TEE 2-1/2"" FPT (520-609BC)
- NIBCO 1/2" x 1/2" x 1/8" NOM C Copper Reducing Tee (611R 1/2X1/2X1/8)
- NIBCO 1-1/4" NOM C x Flange Copper Flange (741 1 1/4)
- NIBCO 1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (U6072LT 1/4)
- NIBCO 1" NOM C x 1-1/4" FNPT Copper Adapter (603R 1X11/4)
- NIBCO 1/2" NOM C x 3/8" MNPT Copper Reducing Adapter (C604 1/2x3/8)
- NIBCO Solder DWV Cleanouts, Bronze (E169000)
- NIBCO 5/8" x 1/2" NOM C Copper Reducer (600 5/8X1/2)
- Nibco Fittings