Shop All Copper Fittings
Nibco
2-1/2" NOM C Copper Dimple Stop Coupling
Mfr # 600DS 21/2
Zoro # G2178601
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 600DS 21/2
- Zoro # G2178601
- UPC # 039923309143
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2-1/2" |
Outside Dia. | 2-5/8" |
Fitting Side A Tube Outer Diameter | 2 5/8 in |
Fitting Side B Tube Outer Diameter | 2 5/8 in |
Fitting Side A Copper Tube Size | 2 1/2 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Description
Coupling, Dimple Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 5/8 in, Fitting Side B Tube Outer Diameter 2 5/8 in, Maximum Operating Pressure 336 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE Homewerks 1/2 in. MIP X 3/4 in. MHT Brass Frost-Proof Sillcock (VFCNASC13)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (22112)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 45 Dg Ma, 1/4" Tube Size, Black (ZUSA-TF-PTC-404)
- WATTS Water Pressure Valve, 1in, 4-7/8inL (LFN45BM1-DU)
- NIBCO 1-1/4" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/4x3/4x11/4)
- NIBCO 1-1/2" NOM SJ x 1-1/2" MNPT Copper Adapter (9047 11/2)
- NIBCO 1-1/2" NOM C Copper DWV Tee (911 11/2)
- NIBCO 2" NOM FTG x C Copper 90 Degree Elbow (6072 2)
- NIBCO 1/2" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/2)
- NIBCO 1/4" x 1/4" x 1/2" NOM C Copper Bullhead Tee (611BH 1/4X1/4X1/2)
- LEGEND VALVE 5/8" LONG TURN ST 90 ELBOW (450-095)
- Nibco Fittings