Shop All Copper Fittings
Nibco
1/8" NOM C x 1/8" FNPT Copper Adapter
Mfr # 603 1/8
Zoro # G1279521
original price:
$7.29
9% off
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Tube Size 1/8"
Product Information
- Brand Nibco
- MFR # 603 1/8
- Zoro # G1279521
- UPC # 039923301000
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/8" |
Outside Dia. | 1/4" |
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Copper Tube Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8210G015 120/60 110/50 Vac 1/2" (8210G015)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-13220)
- SANTOPSEAL RUBBER CHEMICAL RESISTANT SANTOPRENE BLACK RUBBER TUBING, 3/8in ID X 9/16in OD, 50 ft (SB38916332)
- ZORO SELECT Coupling, 3", 150,304, Thrd Heavy (4381030500)
- NIBCO 1/4" NOM C x 1/4" FNPT Copper Adapter (603 1/4)
- NIBCO 2" NOM C Copper Dimple Stop Coupling (600DS 2)
- NIBCO 1/2" NOM C Copper Test Cap (917B 1/2)
- NIBCO Reducing Male Adapter, C x MNPT, 3/4 In (704R-LF 3/4X11/4)
- NIBCO 3" x 2-1/2" NOM C Copper Reducer (600R 3x21/2)
- NIBCO 1" x 1" x 1/2" NOM C Copper Reducing Tee (611 1X1X1/2)
- NIBCO 5/8" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 5/8x1/2)
- Nibco Fittings