Shop All Copper Fittings
Nibco
1/4" x 5/16" NOM C Copper Reducer
Mfr # U600R 1/4x5/16
Zoro # G3354032
original price:
$4.44
6% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # U600R 1/4x5/16
- Zoro # G3354032
- UPC # 039923306807
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" x 5/16" |
Outside Dia. | 3/8" x 7/16" |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 7/16 in |
Fitting Side B Copper Tube Size | 5/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 5/16 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 7/16 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Flapper with Float, 7"x3-13/16"x2-1/8" Sz (K-GP1105825)
- AMERICAN STANDARD Towel Ring, Metal, Polished Chrome (7455190.002)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 10-1/2" H (GRRDH09GA20)
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-15000)
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Flush Bushing (618 1/2x1/4)
- NIBCO 3/4" NOM C Copper Tee (611 3/4)
- NIBCO 2" NOM C Copper 90 Degree Long Radius Elbow (907-LT)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Adapter (603 3/4)
- NIBCO 3/4" NOM C Copper 45 Degree Elbow (606 3/4)
- NIBCO Solder Pressure Companion Flanges, Copper (9405355)
- NIBCO 1" NOM C Copper Coupling without Stop (601 1)
- Nibco Fittings