Shop All Copper Fittings
Nibco
1/4" NOM C x 3/8" FNPT Copper Reducing Adapter
Mfr # 603R 1/4x3/8
Zoro # G0432984
original price:
$7.19
9% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Adapter
- Fitting Connection Type C x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 603R 1/4x3/8
- Zoro # G0432984
- UPC # 039923392039
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size - Pipe Fitting | 3/8" |
Outside Dia. | 3/8" |
Pipe Size (Fittings) | 3/8" |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Reducing Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 600 Trip Lever Series 16" Chrome Sch. 40 PVC Bath Waste Kit (600-TL-PVC-CP)
- ZORO SELECT 2" x 1-1/4" Malleable Iron Hex Bushing Class 150 (521-986HC)
- LEGEND VALVE 1" T-4450NL COMPXCOMPXM TEE (313-425NL)
- BONOMI Electric Actuated, CS Butterfly Valve, 4" (ME8100-003-4)
- NIBCO Fitting Union, Cast Bronze, C x MNPT (7334 11/2)
- NIBCO 3/4" x 3/8" NOM C Copper Reducer (600R 3/4x3/8)
- NIBCO 2-1/2" x 1" NOM C Copper Reducing Coupling (600R 21/2X1)
- NIBCO 1 in. Wrot Fitting x Copper Street 90 deg Elbow (60721)
- NIBCO Reducing Adapter, 466 psi at 200F (7032R 3/4X1/2)
- NIBCO 4" NOM C Copper 90 Degree Long Radius Elbow (607LT 4)
- NIBCO Hy-Set Elbow, 90, Cast Bronze, C x FNPT (70735A 1/2)
- Nibco Fittings