Shop All Copper Fittings
Nibco
1/4" NOM C x 1/4" MNPT Copper Adapter
Mfr # 604 1/4
Zoro # G1986792
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MNPT
- Tube Size 1/4"
Product Information
- Brand Nibco
- MFR # 604 1/4
- Zoro # G1986792
- UPC # 039923302908
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 3/8" x 1/4" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- ELKAY Sink, SS, 18-3/8x18-3/8x8", Undr Bath (ELUH16)
- NANTUCKET SINKS Polished Brass 3.5 Inch Kitchen Drain (3.5 KDPB)
- GRUVLOK 90 Elbow Adapter, Ductile Iron, 3 in (0390016483)
- NIBCO 1-1/2" NOM SJ x 1-1/2" MNPT Copper Adapter (9047 11/2)
- NIBCO 1" NOM C Copper Test Cap (917-B)
- NIBCO 2" x 2" x 1/2" NOM C Copper Reducing Tee (611R 2X2X1/2)
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Flush Bushing (618 5/8x1/2)
- NIBCO Solder Pressure Companion Flanges, Copper (9405355)
- NIBCO 2" x 1-1/4" NOM C Copper Reducer (600R 2x11/4)
- NIBCO 4" x 3" NOM FTG x C Copper Reducer (6002 4x3)
- Nibco Copper Fittings