Shop All Copper Fittings
Nibco
1/4" NOM C Copper Tee
Mfr # U611 1/4
Zoro # G1815816
original price:
$5.89
5% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C
- Tube Size 1/4"
Product Information
- Brand Nibco
- MFR # U611 1/4
- Zoro # G1815816
- UPC # 039923326409
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Outside Dia. | 3/8" |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side B Copper Tube Size | 1/4 in |
Fitting Side C Copper Tube Size | 1/4 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Side C Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Specific Fitting Shape Tee, Maximum Operating Pressure 912 psi @ 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB CRAFT PlumbCraft Bathroom Basin Drain, Plastic, Chrome (7671900N)
- SUPERIOR TOOL Drain Key (4500)
- SHARKBITE Pipe Connector, 3/4 x 1/2 in, Barb x MNPT, Brass, 160 psi Pressure (UC138LFA)
- KOHLER Devonshire Centerset Bathroom Sink Fa (393-N4-PB)
- NIBCO 2" x 2" x 2-1/2" NOM C Copper Bullhead Tee (611BH 2X2X21/2)
- NIBCO 1 CxC Coupler No Stop (W00980D)
- NIBCO 3/4" NOM C Copper Tee (611 3/4)
- NIBCO 3/8" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/8)
- NIBCO 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (C611 11/2x11/2x3/4)
- NIBCO 1-1/2" NOM C Copper Tee (611 11/2)
- B & K UNION 2IN PVC CXC (164-608)
- Nibco Fittings