Shop All Copper Fittings
Nibco
1/4" NOM C Copper Cap
Mfr # 617 1/4
Zoro # G5147624
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 617 1/4
- Zoro # G5147624
- UPC # 039923306227
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Outside Dia. | 3/8" |
Compatible Tube Outer Diameter | 3/8 in |
Compatible Copper Tube Size | 1/4 in |
Details
Item | Cap |
Tube Fitting Material | Wrot Copper |
Pipe Fitting Material | Wrot Copper |
Specific Fitting Shape | Cap |
Fitting Connection Type | C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Standards | ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas) |
Max. Pressure | 729 psi@200 Degrees F |
Pipe Fitting Connection Type | C |
Specific Pipe Fitting Shape | Cap |
Temp. Range | -20 Degrees to 400 Degrees F |
Maximum Operating Pressure | 729 psi @ 200 Degrees F |
Application | Air, Potable Water |
Fitting Material | Wrot Copper |
Maximum Operating Temperature | 400 Degrees F |
Resistance Properties | Dezincification-Resistant |
Minimum Operating Temperature | 20 Degrees F |
Description
Cap, Application Air, Potable Water, Compatible Copper Tube Size 1/4 in, Compatible Tube Outer Diameter 3/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 729 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Standards ASME B16.22, ASTM B75 Alloy C12200, MSS SP-104, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv+ Interface Mounting Bracket (99694-SN)
- PARKER Push-to-Connect Fitting, Brass, Silver (66PLP-4-4)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- SMITH-COOPER Thrd Full Coupling, 3M, 316/L, 3/4" (4307001158)
- NIBCO 1-1/4" x 1-1/4" x 1/2" NOM C Copper Reducing Tee (611 11/4X11/4X1/2)
- NIBCO 1-1/2" x 3/4" x 1-1/4" NOM C Copper Reducing Tee (611RR 11/2X3/4X11/4)
- NIBCO 1-1/2" NOM C Copper DWV Tee (911 11/2)
- NIBCO Coupling with Stop, Wrot Copper, 2", CxC (600RS 2)
- NIBCO Solder Pressure Companion Flanges, Copper (9405755)
- NIBCO 1" NOM C Copper 45 Degree Elbow (606 1)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- Nibco Fittings