Shop All Ball Valves
Nibco
1/4" FNPT Bronze Ball Valve Inline
Mfr # T58570 1/4
Zoro # G5273572
original price:
$26.11
19% off
new price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Connection Type FNPT x FNPT
- Max. Steam Pressure 150 PSI WSP
- Stem Type Blowout Proof
Product Information
- Brand Nibco
- MFR # T58570 1/4
- Zoro # G5273572
- UPC # 039923677594
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 4.75" |
Connection Size - Side 1 | 1/4 in |
Handle Height | 1.75 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Automatic Flush Valve Retrofit Kit, For Use With Exposed Flushometers, Single Flush, Side Mount (EBV89AM)
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, Socket x Socket (9897-030)
- ENERPAC Handle Kit Xc (XC1VHK)
- THRIFCO PLUMBING 15/16 Inch Flare x 3/4 Inch FIP 90 Degree Gas Valve (4400796)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570 3/4)
- NIBCO 1-1/4" FNPT Bronze Ball Valve Inline (T58570 1-1/4)
- NIBCO 2" FNPT Bronze Ball Valve Inline (T58570 2)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570LL 3/4)
- NIBCO 1-1/2" Sweat Bronze Ball Valve Inline (S58570 1-1/2)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570UL 1/2)
- EVERFLOW Replacement Lever Handle forBall Valve Stainless Steel Quarter Turn 1" (610HANSS001)
- Nibco Valves