Shop All Copper Fittings
Nibco
1/2" x 3/8" x 1/4" NOM C Copper Reducing Tee
Mfr # 611RR 1/2X3/8X1/4
Zoro # G6107272
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 611RR 1/2X3/8X1/4
- Zoro # G6107272
- UPC # 039923327208
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" x 3/8" x 1/4" |
Outside Dia. | 5/8" x 1/2" x 3/8" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side C Copper Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 3/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Side C Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 3/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- LEGEND VALVE 1/2" SS304 TEE (404-103)
- BUNN Faucet - Type "Spb (3260.0002)
- KOHLER Components 1H Tall Lavatory Faucet (77959-4A-SN)
- NIBCO 1" x 1" x 1/2" NOM C Copper Reducing Tee (611 1X1X1/2)
- NIBCO 3/8" NOM C x 1/2" FNPT Copper Reducing Adapter (603R 3/8x1/2)
- NIBCO 1 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01570D)
- NIBCO 4" NOM C Copper 45 Degree Elbow (606 4)
- NIBCO 2" x 1-1/2" NOM C Copper Reducing Coupling with Stop (901R 2X11/2)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495206)
- LEGEND VALVE 3/4" C X M ELBOW NL (302-274NL)
- Nibco Fittings