Shop All Copper Fittings
Nibco
1/2" x 1/2" x 3/4" NOM C Copper Reducing Tee
Mfr # 611BH 1/2X1/2X3/4
Zoro # G1932497
original price:
$5.38
11% off
new price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Tube Size 1/2" x 1/2" x 3/4"
Product Information
- Brand Nibco
- MFR # 611BH 1/2X1/2X3/4
- Zoro # G1932497
- UPC # 039923327048
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" x 1/2" x 3/4" |
Outside Dia. | 5/8" x 5/8" x 7/8" |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side C Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN E-Bidet Nozzle Kit for EB1000 and EB2000 (207739)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-12L/277 110F)
- KOHLER Margaux Towel Ring (16254-SN)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP85)
- NIBCO 1/2" NOM C x 1/4" MNPT Copper Reducing Adapter (604-R)
- NIBCO 2-1/2" NOM C x 2-1/2" FNPT Copper Adapter (603 21/2)
- NIBCO Adapter, Low Lead Cast Bronze, C x FNPT (7032RLF-3412)
- NIBCO Hose Adaptr, Cast Bronze, C x Hose, 1/2 In (704H 1/2)
- NIBCO 1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing (6183 1/2X1/4)
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (603 11/2)
- NIBCO 2" NOM FTG x C Copper 90 Degree Elbow (6072 2)
- Nibco Fittings