Shop All Copper Fittings
Nibco
1/2" NOM FTG x 1/4" FNPT Copper Reducing Bushing
Mfr # 6183 1/2X1/4
Zoro # G5147746
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Bushing
- Fitting Connection Type FTG x FNPT
- Tube Size 1/2"
Product Information
- Brand Nibco
- MFR # 6183 1/2X1/4
- Zoro # G5147746
- UPC # 039923319005
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Pipe Size - Pipe Fitting | 1/4" |
Outside Dia. | 5/8" x 3/8" |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Overall Length | 9/16 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Reducing Bushing, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Bushing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET High Arch Swg/Rgd Spout (HA8AE3VPJKABCP)
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve Inline (8A-MB8LPFA-SSP)
- ZORO SELECT Gate Valve, Class 200, 1-1/2 In, 316 SS (4VMW4)
- PARKER Square Head Plug, Brass, 3/8 in, MNPT (211P-6)
- NIBCO 3/4" NOM C x 1" MNPT Copper Reducing Adapter (C604 3/4x1)
- NIBCO 1/4" NOM C Copper Cap (617 1/4)
- NIBCO 1/2" NOM C x 1/4" MNPT Copper Reducing Adapter (604-R)
- NIBCO Solder DWV Elbows, Bronze (E042700)
- NIBCO 4" x 3" NOM C Copper DWV Closet Flange (951 4X3)
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Flush Bushing (618 3/8x1/4)
- NIBCO 3/8" NOM C Copper Coupling with Stop (600DS 3/8)
- Nibco Copper Fittings