Shop All Copper Fittings
Nibco
1/2" NOM C x 1/2" FTG Copper Tee
Mfr # 6112 1/2
Zoro # G5148062
original price:
$8.01
35% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x FTG x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Nibco
- MFR # 6112 1/2
- Zoro # G5148062
- UPC # 039923330307
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" x 1/2" x 5/8" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Details
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (EF8210G073)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-10-6-EXT)
- CHICAGO FAUCET Vacuum Breaker Spout, Cast Swing, 3/4 In (L5VBJKCP)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Orifice Dia.: 1-1/4" (S211YF02N5JJ2)
- NIBCO 2-1/2" NOM C Copper Dimple Stop Coupling (600DS 21/2)
- NIBCO 34 C Tube Cap (W01860T)
- NIBCO DWV Fitting Cleanout, 395 psi at 200F (816 11/2)
- NIBCO 1/4" x 1-1/2" NOM C Copper Return Bend (638 1/4 11/2)
- NIBCO Solder Pressure Companion Flanges, Copper (9405305)
- NIBCO Reducing Elbow, 90 Deg, 3/4 x 1 In (7073R-LF 3/4X1)
- NIBCO Solder Tees, Bronze (E098800)
- Nibco Copper Fittings