Shop All Copper Fittings
Nibco
1/2" NOM C Copper Test Cap
Mfr # 917B 1/2
Zoro # G5148044
product price: $0.86
/ea
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C
- Tube Size 1/2"
Product Information
- Brand Nibco
- MFR # 917B 1/2
- Zoro # G5148044
- UPC # 039923462008
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Compatible Tube Outer Diameter | 5/8 in |
Compatible Copper Tube Size | 1/2 in |
Details
Item | Test Cap |
Tube Fitting Material | Wrot Copper |
Pipe Fitting Material | Wrot Copper |
Specific Fitting Shape | Cap |
Fitting Connection Type | C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Standards | ASTM B75 Alloy C12200; ASME B16.29 |
Specific Pipe Fitting Shape | Cap |
Temp. Range | -20 Degrees to 400 Degrees F |
Max. Pressure | 5 psi |
Pipe Fitting Connection Type | C |
Minimum Operating Temperature | 20 Degrees F |
Application | Air, Potable Water |
Fitting Material | Wrot Copper |
Maximum Operating Temperature | 400 Degrees F |
Resistance Properties | Dezincification-Resistant |
Maximum Operating Pressure | 5 psi |
Description
Test Cap, Application Air, Potable Water, Compatible Copper Tube Size 1/2 in, Compatible Tube Outer Diameter 5/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Test Cap, Standards ASME B16.29, ASTM B75 Alloy C12200, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 9 3/4 in H (255490-75)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- APG 3/4" Polypropylene Part DC (3E07DCPP)
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- NIBCO 5/8" NOM C Copper Coupling with Stop (600 5/8)
- NIBCO Solder Pressure Elbows, Copper (9042901)
- NIBCO 2-1/2" x 2-1/2" x 1-1/4" NOM C Copper Reducing Tee (611R 21/2x21/2x11/4)
- NIBCO 3/8" NOM FTG x 3/8" FNPT Copper Adapter (U6032 3/8)
- NIBCO 3/4" x 1/2" NOM C Copper Reducer (600 3/4X1/2)
- NIBCO Fitting Union, Cast Bronze, C x FNPT, 1 In (7333 1)
- NIBCO Class 150 Threaded Companion Flange, C (775-LF 3)
- Nibco Fittings