Shop All Copper Fittings
Nibco
1/2" NOM C Copper 45 Degree Elbow
Mfr # U606 1/2
Zoro # G0413962
original price:
$1.39
7% off
new price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 1/2"
Product Information
- Brand Nibco
- MFR # U606 1/2
- Zoro # G0413962
- UPC # 039923310965
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Description
Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 722 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING RO Membrane Replacement Filter for Tankless RO System (MRO500)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.2 Micron, 3-1/4" O.D., 20 3/4 in H (EV961256-75)
- HAWS Water Cooler with Bottle Filler (1211S)
- WESTBRASS Supply Kit, 5/8" OD x 3/8" OD x 15" Corrugated in Polished Brass (D105K15X-01)
- NIBCO 1/2 In. C x C Solder-Joint Copper Union (W02060D)
- NIBCO Baseboard Tee, Low-Lead Cast Bronze (705-LF 3/4X1/8X3/4)
- NIBCO 4" x 2-1/2" NOM C Copper Reducer (600R 4x21/2)
- NIBCO 5/8" NOM C Copper Coupling (601 5/8)
- NIBCO 603-2-1-2 12 in. Wrot Fitting x FIP Adapter (603-2-1/2)
- NIBCO DWV Long Turn Tee Wye, Cast Bronze, 2 In (812 2)
- NIBCO 2" NOM C x 1-1/2" FNPT Copper Reducing Adapter (603R 2x11/2)
- Nibco Fittings