Shop All CPVC Pipe Fittings
Nibco
1/2 in. CPVC CTS Socket x Socket 90 Elbow Fitting, 25PK
Mfr # MPP4707HD12
Zoro # G709992894
product price: $18.19
/pk 25, $0.73/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nibco
- MFR # MPP4707HD12
- Zoro # G709992894
- UPC # 39923406118
- Country of Origin United States
- Category CPVC Pipe Fittings
Description
The NIBCO 1/2 in. CPVC-CTS 90-degree elbow features female socket connections and is used to change the direction of flow. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Chlorinated Polyvinyl Chloride CPVC has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution, and similar applications above the temperature range of PVC. CPVC will not rust, pit, scale or corrode. CPVC fittings are easy to install and are joined by solvent cementing or threading.The NIBCO 1/2 in. CPVC-CTS 90-degree elbow is made of FlowGuard Gold CPVC and is ideally suited for hot and cold water pressure distribution systems in residential and commercial applicationsFor hot and cold water applicationsFor use with solvent weld connectionsDo not use or test this product with compressed air or other gasesMaximum service temperature of 180 degrees fahrenheitNSF U.P. certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADO PRODUCTS 22Durovent Rafter Vent (UDV2248)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Male x 1/8 Inch NPT Female Brass Hex Bushing Reducer (FB402)
- PARKER 5/16" Compression-Align Brass Tube Nut 50PK (61CA-5)
- ZORO SELECT Tubing, 0.495 in. ID, 5/8 in. OD, Aluminum (4NRY9)
- NIBCO 3/4 in. CPVC CTS Socket X Socket 90 Elbow Fitting, 25PK (MPP4707HD34)
- NIBCO Nibco 8111692 CPVC Pipe Fitting Bushing - 0.75 x 0.5 in. (8111692)
- NIBCO 1-1/4 in. CPVC CTS Slip x Slip Coupling Fitting (I4701114)
- NIBCO 2 in. CPVC CTS Slip x Slip Coupling Fitting (I47012)
- NIBCO 1-1/4 in. CPVC CTS Socket x Socket 90-Degree Elbow Fitting (I4707114)
- NIBCO 3/4 in. CPVC CTS SXSXS Tee Fitting 15-Jar, 15PK (MPP4711HD34)
- ZORO SELECT CPVC Union, Schedule 80, 1" Pipe Size, Socket x Socket (9857-375-010)
- Nibco CPVC Pipe Fittings