Shop All Copper Fittings
Nibco
1/2 in. Copper Pressure Cup x Cup Coupling Fitting with Dimple Stop
Mfr # I60012
Zoro # G609991348
Sold in multiples of 7 for $9.03
$9.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nibco
- MFR # I60012
- Zoro # G609991348
- UPC # 39923431660
- Country of Origin United States
- Category Copper Fittings
Description
The NIBCO coupling features solder cups and a dimple stop. The fitting provides a means of connecting two lengths of tube together. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.Dezincification resistantASTM B75 alloy C12200Third-party certified to NSF/ANSI 61 and 372Material and workmanship per ASME B16.22Material, workmanship and dimensions per MSS SP-104NFPA 99 health care facilities gas and vacuum systems and the compressed gas association, pamphlet G4.1 medical gasLead-free
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 1/4 in, 100 ft, 165F (ABH02018)
- BASO H19Na-4C 1/4" High Pressure (H19NA-4C)
- GROHE Faucet Cartridge, Plastic, 1-1/8" L (46580000)
- ASCO 304394 Rebuild Kit 8220 Ac (304394)
- NIBCO 1/4" x 5/16" NOM C Copper Reducer (U600R 1/4x5/16)
- NIBCO 2" x 2" x 1-1/2" NOM C Copper Reducing Tee (611R 2X2X11/2)
- NIBCO 1-1/2" NOM C x FTG Copper 45 Degree DWV Street Elbow (906-2)
- NIBCO 5/16" NOM C Copper Coupling with Stop (600 5/16)
- NIBCO 2-1/2" x 2-1/2" x 3/4" NOM C Copper Reducing Tee (611R 21/2X21/2X3/4)
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Reducer (U6002 3/8x1/4)
- NIBCO 603-2-1-2 12 in. Wrot Fitting x FIP Adapter (603-2-1/2)
- Nibco Copper Fittings