Shop All Ball Valves
Nibco
1/2" FNPT Bronze Ball Valve Inline
Mfr # T58570UL 1/2
Zoro # G5273721
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Standards UL842 CUL YSDT7 CSA, ANSI/ASME B16.33, CGA 3.16
- Connection Type FNPT x FNPT
- Handle Material Zinc Plated Steel Clear Chromate Plastisol Coated
Product Information
- Brand Nibco
- MFR # T58570UL 1/2
- Zoro # G5273721
- UPC # 039923678515
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 5.3" |
Handle Height | 1.88 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Flammable Fluids, Gas, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eva Euro Single Post Paper Holder Bright Chrome (YB2808CH)
- AEROCEL Self-Seal Insulation, Rubber, 1/4" x 3/4" Wall (7380-AC1434SSPT)
- SUPERIOR TOOL Wrench Torque No-Hub (3705)
- KOHLER Soap Dish Assembly (1140870)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570UL 3/4)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T58570UL 1)
- NIBCO 1/2 in. Brass Lead Free C x C Ball Valve (SFP600ADLF12)
- NIBCO 3/4" FNPT x Hose Cap Bronze Ball Valve Inline (T58570HC 3/4)
- NIBCO 1/2" Sweat Bronze Ball Valve Inline (S58570 1/2)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570NS 1/2)
- BASIKS Ball Valve, Manual, PVC, 3/4", EPDM, Thread (BT646-075EPT-PV)
- Nibco Ball Valves