Shop All Copper Fittings
Nibco
1" x 3/4" NOM C Copper Reducer
Mfr # 600R 1X3/4
Zoro # G0243257
original price:
$3.95
15% off
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 1" x 3/4"
Product Information
- Brand Nibco
- MFR # 600R 1X3/4
- Zoro # G0243257
- UPC # 039923307347
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" x 3/4" |
Outside Dia. | 1-1/8" x 7/8" |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Details
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Water Supply Stop, Straight Valve, Chrome (AB88-9040)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong One-Piece Toilet, 1.6 gpf, Champion Flushing System, Floor Mount, White (2004.314.020)
- LEGEND VALVE 2-1/2" X 2" BLACK RED. TEE (350-233)
- CHICAGO FAUCET Inlet Shank, Brass (748-001KJKABRBF)
- NIBCO 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (611RR 3/4X3/4X3/8)
- NIBCO 3/4" NOM C Copper 45 Degree Elbow (606 3/4)
- NIBCO 1/2" NOM C Copper Test Cap (917B 1/2)
- NIBCO 1-1/4" NOM C Copper Test Cap (917B 11/4)
- NIBCO 3/4" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (607-2I 3/4)
- NIBCO 1/4" x 1/8" NOM C Copper Reducer (U600R 1/4x1/8)
- THRIFCO PLUMBING 3/4 Inch Copper Coupling with Stop (5436079)
- Nibco Fittings